DODGE
DODGE
226742
DODGE DODGE
Description
226742 CONVEYOR BUSHING ; XTB80 X 6-15/16 NON-RET
Shaft Bushing; 6-15/16" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing
Part #
226742
BDI #
27303050
Details
1379.17
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/226742/p/27303050
Your Price
$ 1,379.17 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
47.27
EAN
0782477341977
Product Group - BDI
M00134
Bushing Series
XTB80
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
85.7
Long Description
Shaft Bushing; 6-15/16" Bore; 15-5/8" Outside Diameter; 5-1/8" Length Thru Bore; XTB80 Bushing Series; Keyway; Taper Lock Bushing
Bore
6.938 Inch | 176.225 Millimeter
Length Thru Bore
5.125 Inch | 130.175 Millimeter
Outside Diameter
15.625 Inch | 396.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


