Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

226768 https://www.bdiexpress.com/medias/INDDODBUSHXX-XTB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMHxpbWFnZS9qcGVnfGFEUTFMMmhqWXk4eE1EUTJPVE13TURNM01UUTROaTlKVGtSRVQwUkNWVk5JV0ZoZldGUkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxYTljNTViZjZiZWZmNDkzMDQyZWIzYmI2OGE2MTJmM2FkOTRjMzk5ZGJiMzY0NDEwNGQ4YjM5YTBiMjAwNzA5
27292175 Bushings 

DODGE DODGE

226768

Description

226768 CONVEYOR BUSHING, XTB100 X 8-3/4 (SMARTCATALOG)

Shaft Bushing; 8-3/4" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XTB100 Bushing Series; Keyway; Taper Lock Bushing

Part #

226768

BDI #
27292175

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1921.14 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,921.14 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DODGE
Minimum Buy Quantity
1
EAN
782477342226
Weight / US pound
168.5
Product Group - BDI
M00134
Bushing Series
XTB100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_XTB_KW.jpg
Weight / LBS
146
Long Description
Shaft Bushing; 8-3/4" Bore; 17-15/16" Outside Diameter; 6-3/16" Length Thru Bore; XTB100 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
17.938 Inch | 455.625 Millimeter
Bore
8.75 Inch | 222.25 Millimeter
Length Thru Bore
6.188 Inch | 157.175 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh