Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3020 2 5/8 https://www.bdiexpress.com/medias/INDXXXBUSHXX-TL1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTR8aW1hZ2UvanBlZ3xhRGN4TDJnd01TOHhNRFV3TmprMU1UVTRPVGt4T0M5SlRrUllXRmhDVlZOSVdGaGZWRXd4WDB0WFh6TXdNSGd6TURBdWFuQm58ZThmN2E3YjllM2U3NzlhOWExMWM2YmY4OTYzNzA3MGQyZWI4OWY1YzllODdkNzdlZDRkNzFlNGU1ODc3MGJjYw
618418 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

3020 2 5/8

Description

3020 2 5/8 TAPERED BUSHING ; 2-5/8" BORE 4-1/4" OD 2" LTB

Shaft Bushing; 2-5/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing

Part #

3020 2 5/8

BDI #
618418

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

82.4 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 82.40 / each
$ 83.00 / each
BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.63
EAN
0697950035369
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3020 2 5/8
Weight / LBS
4.12
Long Description
Shaft Bushing; 2-5/8" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Bore
2.625 Inch | 66.675 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh