GATES
GATES
4040 3-7/16
GATES GATES
Description
4040 3.7/16 TAPER LOCK BUSHING ; NON-RETURNABLE
3-7/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78594307
BDI #
1106502

Details
504.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4040-3-7-16/p/1106502
Your Price
$ 504.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
6.54
EAN
0072053089660
Product Group - BDI
M02194
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
4040 3.7/16
Manufacturer Internal Number
7859-4307
Weight / LBS
14.42
Long Description
3-7/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
3.438 Inch | 87.325 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh