DODGE
DODGE
4545 X 3-15/16-KW
DODGE DODGE
Description
4545 X 3-15/16-KW TL BUSHING ; 3-15/16" BORE 6-3/8" OD 4-1/2" LTB
3-15/16" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Part #
117438
BDI #
256328

Details
303.7058
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-X-3-15-16-KW/p/256328
Your Price
$ 303.71 / each
$ 608.00 / each BDIExpress
$ 608.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
16.58
EAN
0782475093663
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4545 X 3-15/16-KW
Manufacturer Internal Number
117438
Weight / LBS
19
Long Description
3-15/16" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh