GATES
GATES
5040 3-13/16
GATES GATES
Description
5040 3.13/16 TAPER LOCK BUSHING
3-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing Style
Part #
78588313
BDI #
1109372

Details
1059.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/5040-3-13-16/p/1109372
Your Price
$ 1,059.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.34
EAN
0072053464023
Product Group - BDI
M02194
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
5040 3.13/16
Manufacturer Internal Number
7858-8313
Weight / LBS
29.4
Long Description
3-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
3.813 Inch | 96.85 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh