DODGE
DODGE
8065 X 145MM 36 X 10MM KW
DODGE DODGE
Description
8065 X 145MM 36 X 10MM KW TL BUSHING, OVER 5050 TAPER-LOCK SHEAVES (SMARTCATALOG)
Shaft Bushing; 145MM Bore; 285.75MM Outside Diameter; 165.1MM Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing
Part #
394478
BDI #
27320256

Details
1978.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/8065-X-145MM-36-X-10MM-KW/p/27320256
Your Price
$ 1,978.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782476593995
Weight / US pound
133
Product Group - BDI
M02312
Bushing Series
8065
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword 3
Shaft
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
https://dodgeindustrial.com
Manufacturer Internal Number
INDDODBUSHXX_TL3_KW.jpg
Long Description
Shaft Bushing; 145MM Bore; 285.75MM Outside Diameter; 165.1MM Length Thru Bore; 8065 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Bore
5.709 Inch | 145 Millimeter
Outside Diameter
11.25 Inch | 285.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh