CLIMAX METAL
CLIMAX METAL
C192E-162
CLIMAX METAL CLIMAX METAL
Description
C192E-162 KEYLESS LOCKING ASSEMBLY ; 1.625" ID X 2.625" OD
Shaft Bushing; Series C192 Locking Assembly; 1-5/8" Shaft Size; 2-5/8" Outside Diameter; 1.921" Length Thru Bore; 2.157" Overall Length; 8 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 8; 895 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings
Part #
C192E-162
BDI #
21482410

Details
345.29720000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/C192E-162/p/21482410
Your Price
$ 345.30 / each
$ 345.30 / each BDIExpress
$ 345.30 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.797
EAN
0044861060063
Product Group - BDI
M02194
Noun
Bushing
Keyword String
Shaft
Product Detail
Shaft Bushing
Product Specification
Series C192 Locking Assembly; 1-5/8" Shaft Size; 2-5/8" Outside Diameter; 1.921" Length Thru Bore; 2.157" Overall Length; 8 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 8; 895 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings
Long Description
Shaft Bushing; Series C192 Locking Assembly; 1-5/8" Shaft Size; 2-5/8" Outside Diameter; 1.921" Length Thru Bore; 2.157" Overall Length; 8 M6 X 20 Mounting Screws; 150 in-lbs Mounting Screw Torque; 8; 895 in-lbs Device Mounting Torque; Drop-in replacement for commonly used hex nut keyless bushings