

KTR
KTR
CLAMPEX KTR 100 25X50
KTR KTR
Description
KTR CLAMPEX KTR 100 25X50
Keyless Bushing; 25MM Bore; 50MM Outside Diameter; 26MM Length Thru Bore; 8 M6 X 18 Clamping Screw
Part #
CLAMPEX KTR 100 25X50
BDI #
25189496

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/CLAMPEX-KTR-100-25X50/p/25189496
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Keyless
Manufacturer URL
https://www.ktr.com
Product Detail
Keyless Bushing
Product Specification
25MM Bore; 50MM Outside Diameter; 26MM Length Thru Bore; 8 M6 X 18 Clamping Screw
Long Description
Keyless Bushing; 25MM Bore; 50MM Outside Diameter; 26MM Length Thru Bore; 8 M6 X 18 Clamping Screw