ZERO-MAX
ZERO-MAX
ETP-1
ZERO-MAX ZERO-MAX
Description
ETP-1 KEYLESS SHAFT BUSHING ; 1" ID CLASSIC
1" Bore; 2.008" Outside Diameter; 1.614" Length Thru Bore; ETP Bushing Series; No Keyway
Part #
ETP-1
BDI #
21466128
Details
265.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/ETP-1/p/21466128
Your Price
$ 265.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.2
Product Group - BDI
M02194
Bushing Series
ETP
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.zero-max.com
Weight / LBS
0.48
Long Description
1" Bore; 2.008" Outside Diameter; 1.614" Length Thru Bore; ETP Bushing Series; No Keyway
Length Thru Bore
1.614 Inch | 41 Millimeter
Outside Diameter
2.008 Inch | 51 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


