Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ETP-E20 https://www.bdiexpress.com/medias/INDXXXBUSHXX-ETP-E20-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTF8aW1hZ2UvanBlZ3xhR0ppTDJnNU9DODVOek00TmpJME1qTTNOVGs0TG1wd1p3fGVlNjViYmJhYjAxNGZiMDkyYjQ0OTA0YTNjODdlZmNmNWJhZGQ2YzcyY2ZkNzkyZmU5ODQ2Yjg3NTJlOGE3MWI
21526485 Bushings 

ZERO-MAX ZERO-MAX

ETP-E20

Description

ETP-E20 KEYLESS SHAFT BUSHING ; 20MM ID 24MM OD HUB HARDENED STEEL

20MM Bore; 24MM Outside Diameter; 44MM Length Thru Bore; ETP Bushing Series; No Keyway

Part #

ETP-E20

BDI #
21526485

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

329.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 329.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ZERO-MAX PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.24
Product Group - BDI
M02194
Bushing Series
ETP
Keyway Yes/No
No
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.zero-max.com
Weight / LBS
0.46
Long Description
20MM Bore; 24MM Outside Diameter; 44MM Length Thru Bore; ETP Bushing Series; No Keyway
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.732 Inch | 44 Millimeter
Outside Diameter
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh