DODGE
DODGE
F X 45MM-KW
DODGE DODGE
Description
F X 45MM-KW QD BUSHING ; 45MM QD BUSHING
45MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Part #
120076
BDI #
257087

Details
318.31
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/F-X-45MM-KW/p/257087
Your Price
$ 318.31 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
7.43
EAN
0782475900350
Product Group - BDI
M02194
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F X 45MM, 14 X 3.8MM KW
Manufacturer Internal Number
120076
Weight / LBS
16.2
Long Description
45MM Bore; 112.725MM Outside Diameter; 92.075MM Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh