Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G 1 https://www.bdiexpress.com/medias/INDM-GBUSHXX-SP1-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0ODd8aW1hZ2UvanBlZ3xhREkxTDJneE55OHhNRE0wTXpnM016UTNPRFk0Tmk5SlRrUk5MVWRDVlZOSVdGaGZVMUF4WDB0WFh6TXdNSGd6TURBdWFuQm58MzllYzg0NzU2NzUyZjcyYWM1ZWNjOGZjZTE4OWY0MjQ0OThlMTE3MmM5ZTNmNjQ1ZDFiNzJiYTEyZjkwOTIzYw
21981032 Bushings 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

G 1

Description

G 1 TAPERED BUSHING ; 1" BORE SPLIT

Bushing, Shaft; 1" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Yes Keyway; Split Taper Bushing

Part #

G 1

BDI #
21981032

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.227
EAN
0697950256887
Product Group - BDI
M02194
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 1" Bore; 1-11/64" Outside Diameter; 1" Length Thru Bore; G Bushing Series; Yes Keyway; Split Taper Bushing
Outside Diameter
1.172 Inch | 29.769 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh