MAUREY
MAUREY
HQMM22000BX
MAUREY MAUREY
Description
HQ X 22MM HQ BUSHING
22MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; HQ Bushing Series; Keyway; QD Bushing
Part #
HQMM22000BX
BDI #
647022
Details
13.39
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/HQMM22000BX/p/647022
Your Price
$ 13.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.272
EAN
0640965030300
Product Group - BDI
M02194
Bushing Series
HQ
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
HQMM22000BX
Weight / LBS
0.6
Long Description
22MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; HQ Bushing Series; Keyway; QD Bushing
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


