MASTERDRIVE
MASTERDRIVE
N115MM
MASTERDRIVE MASTERDRIVE
Description
N115MM QD BUSHING ; 115MM BORE METRIC
115MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Part #
2105007913
BDI #
656551
Details
851.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/N115MM/p/656551
Your Price
$ 851.81 / each
$ 852.00 / each BDIExpress
$ 852.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
27.103
EAN
0806372051752
Product Group - BDI
M02194
Bushing Series
N
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | Ductile Iron
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
78
Long Description
115MM Bore; 177.8MM Outside Diameter; 206.375MM Length Thru Bore; N Bushing Series; Keyway; QD Bushing
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
8.125 Inch | 206.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


