Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

326571 Bushings 

BROWNING BROWNING

Q2 1 5/8

Description

Q2 1 5/8 SPLIT TAPER BUSHING ; 1-5/8" BORE 2-7/8" OD 3-1/2" LTB

Shaft Bushing; 1-5/8" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1079284

BDI #
326571

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

97.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 97.85 / each
$ 98.00 / each
BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.111
EAN
0662289100057
Product Group - BDI
M02194
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
Q2 1 5/8
Manufacturer Internal Number
1079284
Weight / LBS
4.65
Long Description
Shaft Bushing; 1-5/8" Bore; 2-7/8" Outside Diameter; 3-1/2" Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing Style
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh