POWERDRIVE LLC
POWERDRIVE LLC
Q2-60MM
POWERDRIVE LLC POWERDRIVE LLC
Description
Q2-60MM SHAFT BUSHING
60MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing
Part #
Q2-60MM
BDI #
739841
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/Q2-60MM/p/739841
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.04
Product Group - BDI
M02194
Bushing Series
Q2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Steel
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Manufacturer Item Number
Q2-(60MM)
Weight / LBS
4.5
Long Description
60MM Bore; 73.025MM Outside Diameter; 88.9MM Length Thru Bore; Q2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
2.875 Inch | 73.025 Millimeter
Bore
2.362 Inch | 60 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


