GATES
GATES
QT 14MM
GATES GATES
Description
QT 14MM SHAFT BUSHING
14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Part #
78171014
BDI #
1124337

Details
21.34
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QT-14MM/p/1124337
Your Price
$ 21.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.36
EAN
0072053110197
Product Group - BDI
M02194
Bushing Series
H
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
H 14MM
Manufacturer Internal Number
7812-1014
Weight / LBS
0.79
Long Description
14MM Bore; 41.275MM Outside Diameter; 31.75MM Length Thru Bore; H Bushing Series; No Keyway; Split Taper Bushing Style
Outside Diameter
1.625 Inch | 41.275 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh