BROWNING
BROWNING
R1 1 1/4
BROWNING BROWNING
Description
R1 1 1/4 SPLIT TAPER BUSHING ; NON-RETURNABLE 1-1/4" BORE SPLIT TAPER
1-1/4" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Part #
1070085
BDI #
326606
Details
285.31
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/R1-1-1-4/p/326606
Your Price
$ 285.31 / each
$ 286.00 / each BDIExpress
$ 286.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
4.475
EAN
0662289160402
Product Group - BDI
M02194
Bushing Series
R1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
R1 1 1/4
Manufacturer Internal Number
1070085
Weight / LBS
9.8
Long Description
1-1/4" Bore; 4" Outside Diameter; 2.88" Length Thru Bore; R1 Bushing Series; Keyway; Split Taper Bushing Style
Length Thru Bore
2.88 Inch | 73.152 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



