DODGE
DODGE
SF X 45MM-KW
DODGE DODGE
Description
SF X 45MM-KW QD BUSHING ; 45MM BORE 79.375MM OD 52.4MM LTB
45MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Part #
120071
BDI #
257083

Details
67.8873
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SF-X-45MM-KW/p/257083
Your Price
$ 67.89 / each
$ 67.89 / each BDIExpress
$ 67.89 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.77
EAN
0782475884063
Product Group - BDI
M02194
Bushing Series
SF
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SF X 45MM, 14 X 3.8MM KW
Manufacturer Internal Number
120071
Weight / LBS
4.14
Long Description
45MM Bore; 79.375MM Outside Diameter; 52.4MM Length Thru Bore; SF Bushing Series; Keyway; QD Bushing
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh