TB WOODS
TB WOODS
SH 1 1/4
TB WOODS TB WOODS
Description
SH 1 1/4 SHAFT BUSHING ; SH 1.25" BORE 2.6875" FLNG OD
1-1/4" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Part #
SH114
BDI #
994853

Details
43.26
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SH-1-1-4/p/994853
Your Price
$ 43.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.362
EAN
0698672700290
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SH114
Manufacturer Internal Number
SH114
Weight / LBS
0.8
Long Description
1-1/4" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh