GATES
GATES
SH 1-11/16
GATES GATES
Description
SH 1.11/16 SHAFT BUSHING
1-11/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing Style
Part #
78381111
BDI #
1131187

Details
52.98
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SH-1-11-16/p/1131187
Your Price
$ 52.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.25
EAN
0698672700368
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
SH 1.11/16
Manufacturer Internal Number
7838-1111
Weight / LBS
0.55
Long Description
1-11/16" Bore; 1.871" Outside Diameter; 1-5/16" Length Thru Bore; SH Bushing Series; No Keyway; QD Bushing Style
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh