TB WOODS
TB WOODS
SHM 10MM
TB WOODS TB WOODS
Description
SHM 10MM SHAFT BUSHING
10MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Part #
SHM10MM
BDI #
997621

Details
115.2776
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SHM-10MM/p/997621
Your Price
$ 115.28 / each
$ 115.28 / each BDIExpress
$ 115.28 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.499
EAN
0698672007047
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SHM10MM
Manufacturer Internal Number
SHM10MM
Weight / LBS
1.1
Long Description
10MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh