CONTINENTAL
CONTINENTAL
SK-1 ; 7/16
CONTINENTAL CONTINENTAL
Description
SK-1 7/16 BUSHING ; NON-RETURNABLE 1.438" BORE
1-7/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Part #
20181769
BDI #
413173
Details
63.47384162
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SK-1-;-7-16/p/413173
Your Price
$ 63.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
1.315
EAN
0037256309144
Product Group - BDI
M02194
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Manufacturer Item Number
SK-1 7/16 BUSHING
Manufacturer Internal Number
20181769
Weight / LBS
2.9
Long Description
1-7/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh