DODGE
DODGE
XTB25X1-15/16
DODGE DODGE
Description
XTB25X1-15/16 CONVEYOR BUSHING ; 1-15/16" BORE 1.875" W CAST IRON
Shaft Bushing; 1-15/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Part #
226854
BDI #
633410
Details
67.98
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB25X1-15-16/p/633410
Your Price
$ 67.98 / each
$ 68.00 / each BDIExpress
$ 68.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.542
EAN
0782476971595
Product Group - BDI
M00134
Bushing Series
XTB25
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2.6
Long Description
Shaft Bushing; 1-15/16" Bore; 4-7/16" Outside Diameter; 1-7/8" Length Thru Bore; XTB25 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.875 Inch | 47.625 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


