Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XTB30X1-15/16 https://www.bdiexpress.com/medias/INDDODBUSHXX-XTB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8OTczMHxpbWFnZS9qcGVnfGFEUTFMMmhqWXk4eE1EUTJPVE13TURNM01UUTROaTlKVGtSRVQwUkNWVk5JV0ZoZldGUkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxYTljNTViZjZiZWZmNDkzMDQyZWIzYmI2OGE2MTJmM2FkOTRjMzk5ZGJiMzY0NDEwNGQ4YjM5YTBiMjAwNzA5
633418 Bushings 

DODGE DODGE

XTB30X1-15/16

Description

XTB30X1-15/16 CONVEYOR BUSHING ; 1-15/16" BORE 2.063" W CAST IRON

Shaft Bushing; 1-15/16" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing

Part #

226861

BDI #
633418

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

112.27 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 112.27 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
2.785
EAN
0782476971601
Product Group - BDI
M00134
Bushing Series
XTB30
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
4.2
Long Description
Shaft Bushing; 1-15/16" Bore; 5-5/16" Outside Diameter; 2-1/16" Length Thru Bore; XTB30 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2.063 Inch | 52.4 Millimeter
Outside Diameter
5.313 Inch | 134.95 Millimeter
Bore
1.938 Inch | 49.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh