DODGE
DODGE
XTB40X3-15/16
DODGE DODGE
Description
XTB40X3-15/16 XT BUSHING
Shaft Bushing; 3-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Part #
226876
BDI #
633432
Details
202.91
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/XTB40X3-15-16/p/633432
Your Price
$ 202.91 / each
$ 203.00 / each BDIExpress
$ 203.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.617
EAN
0782476980726
Product Group - BDI
M00134
Bushing Series
XTB40
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.5
Long Description
Shaft Bushing; 3-15/16" Bore; 7-1/8" Outside Diameter; 2-13/16" Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.938 Inch | 100.025 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


