Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CK20T307S https://www.bdiexpress.com/medias/INDTIMXXXXXX-779136-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNzN8aW1hZ2UvanBlZ3xhR1E1TDJnd01DOHhNREF6TmpBd05EazBOVGsxTUM5SlRrUlVTVTFZV0ZoWVdGaGZOemM1TVRNMlh6TXdNSGd6TURBdWFuQm58NTlhOTVmMTFjMTMwZTU1YzMyMmY3MzI4ZmNlZjhmZmQwNjNhYzdkODU1ZGIwODhkNDNkODk3MzAyYTYxNzQ1ZQ
780562 Retaining & Locking Devices 

TIMKEN TIMKEN

CK20T307S

Description

CK20T307S SRB HOUSED UNIT COVER ; TAPERED ADAPTER LOCK OPEN-END

Bearing Cover; 3-7/16" Bore; 193MM Outer Diameter; Open End; Tapered Adapter; Steel Material

Part #

CK20T307S

BDI #
780562

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

126.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 126.69 / each
$ 127.00 / each
BDIExpress
QTY

Inventory

Total: 24

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.268
EAN
0883450384513
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
3-7/16" Bore; 193MM Outer Diameter; Open End; Tapered Adapter; Steel Material
Long Description
Bearing Cover; 3-7/16" Bore; 193MM Outer Diameter; Open End; Tapered Adapter; Steel Material