Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CV22T400S https://www.bdiexpress.com/medias/INDTIMXXXXXX-779136-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExNzN8aW1hZ2UvanBlZ3xhR1E1TDJnd01DOHhNREF6TmpBd05EazBOVGsxTUM5SlRrUlVTVTFZV0ZoWVdGaGZOemM1TVRNMlh6TXdNSGd6TURBdWFuQm58NTlhOTVmMTFjMTMwZTU1YzMyMmY3MzI4ZmNlZjhmZmQwNjNhYzdkODU1ZGIwODhkNDNkODk3MzAyYTYxNzQ1ZQ
777960 Retaining & Locking Devices 

TIMKEN TIMKEN

CV22T400S

Description

CV22T400S SRB HOUSED UNIT COVER

Bearing Cover; 4" Bore; 241.8MM Outer Diameter; Open End; Straight Bore Equivalents; V-Look; Steel Material

Part #

CV22T400S

BDI #
777960

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

150.98 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 150.98 / each BDIExpress
QTY

Inventory

Total: 10

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.178
EAN
0883450385220
Product Group - BDI
M06288
Noun
End Cover
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Product Detail
Bearing Cover
Product Specification
4" Bore; 241.8MM Outer Diameter; Open End; Straight Bore Equivalents; V-Look; Steel Material
Long Description
Bearing Cover; 4" Bore; 241.8MM Outer Diameter; Open End; Straight Bore Equivalents; V-Look; Steel Material