

CLIMAX METAL
CLIMAX METAL
1C-125-A
CLIMAX METAL CLIMAX METAL
Description
1C-125-A CLAMP COLLAR ; 1-1/4" BORE ALUMINUM 1-PIECE 10/BOX
1-1/4" Bore; Shaft Collar; Aluminum; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split
Part #
1C-125-A
BDI #
193315

Details
19.2095
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-125-A/p/193315
Your Price
$ 19.21 / each
$ 19.21 / each BDIExpress
$ 19.21 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.125
EAN
0044861298848
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
1-1/4" Bore; Shaft Collar; Aluminum; 2-1/16" Outside Diameter; 1/2" Width; 1/4-28 X 3/4 Clamp Screw Size; One Piece Split
Width
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh