

CLIMAX METAL
CLIMAX METAL
1C-200
CLIMAX METAL CLIMAX METAL
Description
1C-200 CLAMP COLLAR ; 2" BORE BLK OXD STL 1-PIECE
2" Bore; Shaft Collar; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-200
BDI #
193361

Details
28.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-200/p/193361
Your Price
$ 28.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.725
EAN
0044861198995
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | No Relief Cut
Inch - Metric
Inch
Long Description
2" Bore; Shaft Collar; Steel; 3" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Outside Diameter
3 Inch | 76.2 Millimeter
Bore
2 Inch | 50.8 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh