

CLIMAX METAL
CLIMAX METAL
1C-237-S
CLIMAX METAL CLIMAX METAL
Description
1C-237-S CLAMP COLLAR ; 2-3/8" BORE SS 1-PIECE 5/BOX
2-3/8" Bore; Shaft Collar; Stainless Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Part #
1C-237-S
BDI #
193379

Details
250.37240000000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/1C-237-S/p/193379
Your Price
$ 250.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.467
EAN
0044861128329
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | No Relief Cut
Inch - Metric
Inch
Long Description
2-3/8" Bore; Shaft Collar; Stainless Steel; 3-1/2" Outside Diameter; 3/4" Width; 5/16-24 X 1 Clamp Screw Size; One Piece Split
Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh