

CLIMAX METAL
CLIMAX METAL
2C-081-A
CLIMAX METAL CLIMAX METAL
Description
2C-081-A CLAMP COLLAR ; 13/16" BORE ALUMINUM 2-PIECE 20/BOX
13/16" Bore; Shaft Collar; Aluminum; 1-5/8" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Part #
2C-081-A
BDI #
193463

Details
28.0366
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-081-A/p/193463
Your Price
$ 28.04 / each
$ 28.04 / each BDIExpress
$ 28.04 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.088
EAN
0044861125069
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
13/16" Bore; Shaft Collar; Aluminum; 1-5/8" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh