2C-150-S-KW https://www.bdiexpress.com/medias/INDXXXLCKCLR-2C-2SPL-SS-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk2MnxpbWFnZS9qcGVnfGFHTXdMMmc1TlM4eE1EYzJPREUyTmprME5EYzVPQzlKVGtSWVdGaE1RMHREVEZKZk1rTmZNbE5RVEY5VFUxOUxWMTh6TURCNE16QXdMbXB3Wnd8YmM5YjA2N2VhMzIzMWU4NjJlYmNmMGQ2Njk5NjVkMDBjYTcxYjkyMGQ1YjYxNGRkZGZiNWFjMmIxNTU4OTQ4NQ
193517 Collars 

CLIMAX METAL CLIMAX METAL

2C-150-S-KW

Description

2C-150-S-KW CLAMP COLLAR ; 1-1/2" BORE SS 2-PIECE

1-1/2" Bore; Shaft Collar; Stainless Steel; 2-3/8" Outside Diameter; 9/16" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split

Part #

2C-150-S-KW

BDI #
193517

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

118.8 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 118.80 / each BDIExpress
QTY

Inventory

Total: 8

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.379
EAN
0044861005460
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 3/4
Set Screw
No
Keyway Yes/No
Yes
Other Features
Corrosion Resistance | Use with Keyed Shaft
Inch - Metric
Inch
Long Description
1-1/2" Bore; Shaft Collar; Stainless Steel; 2-3/8" Outside Diameter; 9/16" Width; 1/4-28 X 3/4 Clamp Screw Size; Two Piece Split
Width
0.563 Inch | 14.3 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh