CLIMAX METAL
CLIMAX METAL
2C-162
CLIMAX METAL CLIMAX METAL
Description
2C-162 CLAMP COLLAR ; 1-5/8" BORE BLK OXD STL 2-PIECE
1-5/8" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Part #
2C-162
BDI #
193523
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2C-162/p/193523
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.264
EAN
0044861233931
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
5/16-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-5/8" Bore; Shaft Collar; Steel; 2-5/8" Outside Diameter; 11/16" Width; 5/16-24 X 1 Clamp Screw Size; Two Piece Split
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Width
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


