

EBC
EBC
2SC193
EBC EBC
Description
2SC193 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Shaft Collar; 1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Part #
2SC193
BDI #
25101490

Details
25.47
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/2SC193/p/25101490
Your Price
$ 25.47 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 1-15/16" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split