Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2SC250 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25101442-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjN8aW1hZ2UvanBlZ3xhRGt4TDJobU55OHhNREEzTmpReU9UZzNOekkzT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TURFME5ESmZNekF3V0RNd01DNXFjR2N8ZTYxNjUyMWQ5Y2M0ZWJhNWNjNGUyMWJiNzZmYzUzNjIzZmQ3YzdlYWVkZGI2Njk4YTY4YWQ5YjZjNWMzZjg5Yw
25101508 Collars 

EBC EBC

2SC250

Description

2SC250 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE

Shaft Collar; 2-1/2" Bore; 3-3/4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split

Part #

2SC250

BDI #
25101508

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.448100000000004 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 40.45 / each BDIExpress
QTY

Inventory

Total: 146

Category
Brand
EBC
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Product Detail
Shaft Collar
Product Specification
2-1/2" Bore; 3-3/4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split
Long Description
Shaft Collar; 2-1/2" Bore; 3-3/4" Outside Diameter; 7/8" Width; 3/8"-24 X 1" Screw; Carbon Steel; Black Oxide Finish; 2 Piece Split