Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3 15/16 SLV SPLIT THRUST COLLAR https://www.bdiexpress.com/medias/INDDODCLRXXX-SPL-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MjR8aW1hZ2UvanBlZ3xhRGszTDJnMFl5OHhNRFkwT1RNeU5EVTRORGs1TUM5SlRrUkVUMFJEVEZKWVdGaGZVMUJNWDBOSlh6TXdNSGd6TURBdWFuQm58ZDg2ZDE2ODdjZDMyODAxMGRmZmQwNzA3YmMzMjNjZmRkNzA0ODNmMTQ1MGNlZWI4ZWE0ZjhiNzc3YjRmMTNiMg
261497 Collars 

DODGE DODGE

3 15/16 SLV SPLIT THRUST COLLAR

Description

3 15/16 SLV SPLIT THRUST COLLAR

Shaft Collar; 3-15/16" Bore; Not Threaded; Cast Iron; One Piece Split

Part #

133285

BDI #
261497

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1086.35 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,086.35 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
3.27
EAN
0782475122189
Product Group - BDI
M06288
Bore Threaded
No
Component
Shaft Collar
Material
Cast Iron
Split or Solid Description
One Piece Split
Set Screw
No
Keyway Yes/No
No
Other Features
Hydrodynamic Bearing | Brand Sleevoil
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
133285
Weight / LBS
7.2
Long Description
Shaft Collar; 3-15/16" Bore; Not Threaded; Cast Iron; One Piece Split
Bore
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh