https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997458-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODV8aW1hZ2UvanBlZ3xhRFV6TDJoaVppOHhNREEzTmpNd01qVTNNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5UaGZNekF3V0RNd01DNXFjR2N8MDc2NTI2MTU4MjYzYjNlODhhZTMyNzNmNTdhMGEyMzBmZDljOTBjNjFmNmRmZDNiZmRjY2I3OWQ2Yzg5N2E5Yg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997458-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODV8aW1hZ2UvanBlZ3xhRFV6TDJoaVppOHhNREEzTmpNd01qVTNNelU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5UaGZNekF3V0RNd01DNXFjR2N8MDc2NTI2MTU4MjYzYjNlODhhZTMyNzNmNTdhMGEyMzBmZDljOTBjNjFmNmRmZDNiZmRjY2I3OWQ2Yzg5N2E5Yg
STAFFORD
STAFFORD
8L114
STAFFORD STAFFORD
Description
8L114 SHAFT COLLAR ; 2 PIECE SPLIT CLAMP
Shaft Collar; 1-7/8" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
Part #
8L114
BDI #
24997458
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/8L114/p/24997458
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.34
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
1-7/8" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
Long Description
Shaft Collar; 1-7/8" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 X 1" Screw; Black Oxide Steel Material; Alloy Steel Screw Material; Two-Piece Split Clamp
