https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
https://www.bdiexpress.com/medias/INDXXXLCKCLR-C-1SOL-USTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAyM3xpbWFnZS9qcGVnfGFEVmlMMmd6WkM4eE1EYzJPVE0xTWpFMk16TTFPQzlKVGtSWVdGaE1RMHREVEZKZlExOHhVMDlNWDFWVFZFeGZNekF3ZURNd01DNXFjR2N8YTBiZjBhYTRkMTczYzJhZTNhODIyNDlhY2MwNDBiMWVkYzBjNjdmZDBiMzIyY2YzN2M2YWMwNzY2ZmY5YTJiZg
CLIMAX METAL
CLIMAX METAL
C-009-DT
CLIMAX METAL CLIMAX METAL
Description
C-009-DT SET SCREW COLLAR ; 3/32" BORE UNPLATED STL
3/32" Bore; Shaft Collar; Steel; 3/8" Outside Diameter; 3/16" Width; One Set Screw; 6-32 X 1/8 Set Screw Size; One Piece Solid
Part #
C-009-DT
BDI #
193095
Details
2.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-009-DT/p/193095
Your Price
$ 2.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861992210
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
6-32 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Inch - Metric
Inch
Long Description
3/32" Bore; Shaft Collar; Steel; 3/8" Outside Diameter; 3/16" Width; One Set Screw; 6-32 X 1/8 Set Screw Size; One Piece Solid
Width
0.188 Inch | 4.775 Millimeter
Bore
0.094 Inch | 2.388 Millimeter
Outside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

