Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-105#BCA https://www.bdiexpress.com/medias/INDNTNXXXXXX-C-BCA-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4ODJ8aW1hZ2UvanBlZ3xhRGhoTDJoa05TOHhNRFV5TURBeE5UTXpPVFUxTUM5SlRrUk9WRTVZV0ZoWVdGaGZRMTlDUTBGZk16QXdlRE13TUM1cWNHY3xiMzFlOWE4NDAyYzFjZmU1ZGUxZDBiN2QxZDY1YmExMDhiMGYyZWQ1MTkxYmIzZDQ4MWU5ZGUwYWIwYmEzNmEw
22521850 Collars 

NTN NTN

C-105#BCA

Description

C-105#BCA ECCENTRIC LOCKING COLLAR

Shaft Collar; 1.312" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric

Part #

C-105#BCA

BDI #
22521850

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

22.55 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 22.55 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.147
EAN
4550253069027
Product Group - BDI
B02222
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.324
Product Detail
Shaft Collar
Product Specification
1.312" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric
Long Description
Shaft Collar; 1.312" Bore; 2.185" Outside Diameter; 0.689" Width; Steel; Eccentric