

CLIMAX METAL
CLIMAX METAL
C-143-BO
CLIMAX METAL CLIMAX METAL
Description
C-143-BO SET SCREW COLLAR ; 1-7/16" BORE BLK OXD STL
1-7/16" Bore; Shaft Collar; Steel; 2-1/4" Outside Diameter; 3/4" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Part #
C-143-BO
BDI #
193242

Details
11.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-143-BO/p/193242
Your Price
$ 11.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.475
EAN
0044861143414
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
3/8-16 X 3/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
1-7/16" Bore; Shaft Collar; Steel; 2-1/4" Outside Diameter; 3/4" Width; One Set Screw; 3/8-16 X 3/8 Set Screw Size; One Piece Solid
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh