

CLIMAX METAL
CLIMAX METAL
C-350
CLIMAX METAL CLIMAX METAL
Description
C-350 SET SCREW COLLAR ; 3-1/2" BORE ZNC PLTD STL 5/BOX
3-1/2" Bore; Shaft Collar; Steel; 4-3/4" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Part #
C-350
BDI #
194356

Details
148.5466
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/C-350/p/194356
Your Price
$ 148.55 / each
$ 148.55 / each BDIExpress
$ 148.55 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.152
EAN
0044861038277
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
1/2-13 X 1/2
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Zinc Plated | Black Oxide Coated Screw
Inch - Metric
Inch
Long Description
3-1/2" Bore; Shaft Collar; Steel; 4-3/4" Outside Diameter; 1-1/8" Width; One Set Screw; 1/2-13 X 1/2 Set Screw Size; One Piece Solid
Outside Diameter
4.75 Inch | 120.65 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh