https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
WHITTET-HIGGINS
WHITTET-HIGGINS
CCM-007
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CCM-007 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW
7MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Part #
CCM-007
BDI #
968247
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CCM-007/p/968247
Your Price
$ 5.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.018
EAN
0751968830702
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.04
Long Description
7MM Bore; Shaft Collar; Steel; 18MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Outside Diameter
0.709 Inch | 18 Millimeter
Width
0.315 Inch | 8 Millimeter
Bore
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

