CLIMAX METAL
CLIMAX METAL
CRC-006
CLIMAX METAL CLIMAX METAL
Description
CRC-006 SET SCREW COLLAR ; 1/16" BORE YLW ZNC DICHROMATE
1/16" Bore; Shaft Collar; Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Part #
CRC-006
BDI #
194972
Details
3.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CRC-006/p/194972
Your Price
$ 3.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.003
EAN
0044861993101
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
2-56 X 1/8
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance | Yellow Zinc Dichromate
Inch - Metric
Inch
Long Description
1/16" Bore; Shaft Collar; Steel; 1/4" Outside Diameter; 3/16" Width; One Set Screw; 2-56 X 1/8 Set Screw Size; One Piece Solid
Outside Diameter
0.25 Inch | 6.35 Millimeter
Bore
0.063 Inch | 1.6 Millimeter
Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


