CLIMAX METAL
CLIMAX METAL
CRC-100-S
CLIMAX METAL CLIMAX METAL
Description
CRC-100-S SET SCREW COLLAR ; 1" BORE 316 SS
1" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 5/8" Width; One Set Screw; 5/16-24 X 1/4 Set Screw Size; One Piece Solid
Part #
CRC-100-S
BDI #
194997
Details
45.32
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CRC-100-S/p/194997
Your Price
$ 45.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.079
EAN
0044861420379
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Solid
Set Screw
Yes
Set Screw Size
5/16-24 X 1/4
Number of Set Screws
One
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1" Bore; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 5/8" Width; One Set Screw; 5/16-24 X 1/4 Set Screw Size; One Piece Solid
Outside Diameter
1.5 Inch | 38.1 Millimeter
Width
0.625 Inch | 15.875 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


