

BOSTON GEAR
BOSTON GEAR
CSC37
BOSTON GEAR BOSTON GEAR
Description
CSC37 CLAMPING COLLAR ; 3/8" IDX1-1/16" ODX5/16" W
Shaft Collar; 3/8" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Steel; One Piece Split Recessed Screw
Part #
49004
BDI #
170172

Details
17.9632
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSC37/p/170172
Your Price
$ 17.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.015
EAN
0781711490044
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split Recessed Screw
Clamp Screw Size if applicable
6-32
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49004
Long Description
Shaft Collar; 3/8" Bore; Not Threaded; 1-1/16" Outside Diameter; 5/16" Width; Steel; One Piece Split Recessed Screw
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh