Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CSSC37-24 https://www.bdiexpress.com/medias/INDB-GCLRXXX-CSSC-1SPL-THD-RS-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NDF8aW1hZ2UvanBlZ3xhRGc0TDJneE15OHhNRFkwT1RNeU16Z3pNVE15Tmk5SlRrUkNMVWREVEZKWVdGaGZRMU5UUTE4eFUxQk1YMVJJUkY5U1UxOVRVMTh6TURCNE16QXdMbXB3Wnd8NTYwMmJkMTllNDRhMzkyZGQ3NjljMTc4MGQ4MWU4MjI4ZjRiODU2ODg3OTNjZjFmMGYxZTYzZDk0YjQwZWU5Mw
170339 Collars 

BOSTON GEAR BOSTON GEAR

CSSC37-24

Description

CSSC37-24 CLAMPING COLLAR ; 3/8"-24 THRD BORE 1-1/16" OD 5/16" W

Shaft Collar; 3/8-24 Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Threaded Recessed Screw

Part #

49270

BDI #
170339

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

54.83 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 54.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.024
EAN
0781711492703
Product Group - BDI
M02194
Bore Threaded
3/8-24
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
6-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49270
Long Description
Shaft Collar; 3/8-24 Threaded; 1-1/16" Outside Diameter; 5/16" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Width
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh