

BOSTON GEAR
BOSTON GEAR
CSSC50-20
BOSTON GEAR BOSTON GEAR
Description
CSSC50-20 CLAMPING COLLAR ; THREADED
Shaft Collar; 1/2-20 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Part #
49272
BDI #
170341

Details
71.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/CSSC50-20/p/170341
Your Price
$ 71.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.046
EAN
0781711492727
Product Group - BDI
M02194
Bore Threaded
1/2-20
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded Recessed Screw
Clamp Screw Size if applicable
8-32
Set Screw
No
Keyway Yes/No
No
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
49272
Long Description
Shaft Collar; 1/2-20 Threaded; 1-1/4" Outside Diameter; 3/8" Width; Stainless Steel; One Piece Split Threaded Recessed Screw
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Width
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh