https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjF8aW1hZ2UvanBlZ3xhR1EyTDJobE9TOHhNRFUxTlRFME9URTFOak00TWk5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRVXhmTXpBd2VETXdNQzVxY0djfDc3YWY3ODFjMWUxNDU3ODczN2IzYzFjYjM5OTBjZTI3YzkzY2M2NTg2MThiZTQ0ZTk1MWJmY2MwYzZhYmMzYmE
https://www.bdiexpress.com/medias/INDXXXLCKCLR-D2C-2SPL-AL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNjF8aW1hZ2UvanBlZ3xhR1EyTDJobE9TOHhNRFUxTlRFME9URTFOak00TWk5SlRrUllXRmhNUTB0RFRGSmZSREpEWHpKVFVFeGZRVXhmTXpBd2VETXdNQzVxY0djfDc3YWY3ODFjMWUxNDU3ODczN2IzYzFjYjM5OTBjZTI3YzkzY2M2NTg2MThiZTQ0ZTk1MWJmY2MwYzZhYmMzYmE
CLIMAX METAL
CLIMAX METAL
D2C-087-A
CLIMAX METAL CLIMAX METAL
Description
D2C-087-A CLAMP COLLAR ; 7/8" BORE ALUMINUM 2-PIECE
7/8" Bore; Shaft Collar; Aluminum; 1-5/8" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Part #
D2C-087-A
BDI #
195025
Details
81.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/D2C-087-A/p/195025
Your Price
$ 81.37 / each
$ 82.00 / each BDIExpress
$ 82.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.056
EAN
0044861005903
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Double Wide Collar
Inch - Metric
Inch
Long Description
7/8" Bore; Shaft Collar; Aluminum; 1-5/8" Outside Diameter; 1-1/16" Width; 1/4-28 X 5/8 Clamp Screw Size; Two Piece Split
Outside Diameter
1.625 Inch | 41.275 Millimeter
Width
1.063 Inch | 27 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

